Shop DAYTON
See all product information
Create Account
V-Belt, Duraflex GL, 3L500, 3L, 50 in, 3/8 in Top Width
- Mfr # 3L500
- Zoro # G410934596
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Belt Series
Duraflex GL
V-Belt Section
3L
Industry Number
3L500
Number of Ribs
3
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3L500
- Zoro #
- G410934596
- UPC #
- -
- Country of Origin
- Thailand
- Item
- V-Belt
- Belt Series
- Duraflex GL
- V-Belt Section
- 3L
- Industry Number
- 3L500
- Number of Ribs
- 3
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Coating
- Polyester
- Belt Material
- Rubber Compound
- Number of Bands
- 3
- System of Measurement
- Inch
- Application
- Fractional Horsepower
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 3/8 in
- Thickness
- 0.22 in
- Outside Length
- 50 in
- Belt Trade Size
- 3L
- Nominal Length
- 50 in
Description
Wedge V-Belt, Belt Material Rubber Compound, Industry Number L500, Number of Bands 3, Outside Length 50 in, Reinforcing Cord Material Polyester, Thickness 7/32 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Wedge, Application Fractional Horsepower, Belt Coating Polyester, Belt Series Duraflex GL(R), Resistance Properties Heat-Resistant, Oil-Resistant, Standards RMA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.