Shop DAYTON
See all product information
Create Account
V-Belt, Power Ace Cog Combo, 3/3VX630, 3VX, 63.40 in, 3/8 in Top Width
Mfr # 816XX5
Zoro # G510934717
product price:Â
$
74.19
/ea
Key Features
Belt Series
Power Ace Cog Combo
V-Belt Section
3VX
Industry Number
3/3VX630
Number of Ribs
3
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 816XX5
- Zoro #
- G510934717
- UPC #
- -
- Country of Origin
- India
Dimensions
- Top Width
- 3/8 in
- Thickness
- 0.41 in
- Outside Length
- 63.40 in
- Belt Trade Size
- 3VX
Details
- Item
- V-Belt
- Belt Series
- Power Ace Cog Combo
- V-Belt Section
- 3VX
- Industry Number
- 3/3VX630
- Number of Ribs
- 3
- Standards
- ARPM
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 3
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Banded V-Belt, Industry Number 3VX630, Number of Bands 3, Outside Length 63.4 in, Thickness 13/32 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Banded, Belt Series Power Ace(TM) Cog Combo, Resistance Properties Heat-Resistant, Oil-Resistant, Standards ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.