Shop DAYTON
See all product information
Create Account
V-Belt, Power Ace Cog Combo, 5VX710, 5VX, 71-1/2 in, 5/8 in Top Width
Mfr # 909CC9
Zoro # G416517915
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Power Ace Cog Combo
V-Belt Section
5VX
Industry Number
5VX710
Number of Ribs
5
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 909CC9
- Zoro #
- G416517915
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 5/8 in
- Thickness
- 0.58 in
- Outside Length
- 71-1/2 in
- For Minimum Pulley Pitch Diameter
- 2.1 in
- Belt Trade Size
- 5VX
Details
- Item
- V-Belt
- Belt Series
- Power Ace Cog Combo
- V-Belt Section
- 5VX
- Industry Number
- 5VX710
- Number of Ribs
- 5
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Application
- General Industry
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
Cogged Ribbed V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.