Shop DAYTON
See all product information
Create Account
V-Belt, Power Ace Combo, 2/5V975, 5V, 98.30 in, 5/8 in Top Width
Mfr # 816XX1
Zoro # G610934716
product price:Â
$
89.19
/ea
Key Features
Belt Series
Power Ace Combo
V-Belt Section
5V
Industry Number
2/5V975
Number of Ribs
2
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 816XX1
- Zoro #
- G610934716
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 5/8 in
- Thickness
- 0.63 in
- Outside Length
- 98.30 in
- Belt Trade Size
- 5V
Details
- Item
- V-Belt
- Belt Series
- Power Ace Combo
- V-Belt Section
- 5V
- Industry Number
- 2/5V975
- Number of Ribs
- 2
- Standards
- ARPM
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 2
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Banded V-Belt, Industry Number 5V975, Number of Bands 2, Outside Length 98.3 in, Thickness 5/8 in, Top Width 5/8 in, Belt Trade Size 5V, V-Belt Type Banded, Belt Series Power Ace(TM) Combo, Resistance Properties Heat-Resistant, Oil-Resistant, Standards ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.