Shop DAYTON

V-Belt, Power King, A101, A, NR, 103 in, 1/2 in Top Width

  • Mfr # A101
  • Zoro # G2969802

product price: 
$
20.15
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A101
Zoro #
G2969802
UPC #
190735286760
Country of Origin
Thailand
Item
V-Belt
V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
A
Industry Number
A101
Number of Ribs
1
Material
NR
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
Standards
ARPM
For Use With
Single Or Multiple V-Belt Drives
Construction
Wrapped
Belt Material
Rubber Compound
Maximum Operating Temperature
194 Degrees F
Edge Construction
Wrapped
Tensile Strength
2,900 N/mm
Application
Heavy Industry, HVAC, Light Industry
Number of Bands
1
Belt Coating
Rubber
Minimum Operating Temperature
-22 Degrees F
Color
Black
Resistance Properties
Anti-Static, Heat-Resistant, Oil-Resistant
System of Measurement
Inch
Static Conductivity
Not Static Conductive
Profile Type
Single-Sided
Wire Color
Black

Dimensions

Top Width
1/2 in
Thickness
5/16 in
Outside Length
103 in
Belt Trade Size
A
For Minimum Pulley Pitch Diameter
3 in
Rib Width
0.5 in
Pitch Length
101 in
Nominal Length
103 in

Description

Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number A101, Number of Bands 1, Outside Length 103 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R), Color Black, For Minimum Pulley Pitch Diameter 3 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.