V-Belt, Power King, A20, A, NR, 22 in, 1/2 in Top Width
- Mfr # A20
- Zoro # G3312303
product price:Â
$
5.99
/ea
Key Features
V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 22 in
- For Minimum Pulley Pitch Diameter
- 3 in
- Belt Trade Size
- A
- Rib Width
- 0.5 in
- Pitch Length
- 20 in
- Nominal Length
- 22 in
Description
The DAYTON - 3GWG3 is a Classical V-Belt, a mechanical device used in power transmission applications. It's intended for use in the transmission of power between rotating shafts, typically in industrial machinery or heavy-duty vehicles. This belt is constructed with gum rubber coated with fabric cover and reinforced by polyester cords, making it potentially durable and capable of handling high torque levels.
Key Features of the DAYTON - 3GWG3 Classical V-Belt:
- Belt Material: The belt material is made from gum rubber, a material known for its potential durability and strength.
- Construction: Wrapped construction is designed with an aim to improve grip on pulleys during power transmission.
- For Minimum Pulley Pitch Diameter: Suitable for use with pulleys having a minimum pitch diameter of 3 inches.
- For Use With: Compatible with both single or multiple V-belt drives, suggesting potential versatility across different industrial settings.
- Material: Constructed from Fabric Cover, Rubber Body, Polyester Cords which are materials typically associated with durability, flexibility and resistance against certain environmental factors like heat and chemicals.
- Operating Temperature Range: Rated for operation within temperature ranges from -22 Degrees F to 194 Degrees F. Functionality may vary based on conditions.
- Tensile Strength: Features a tensile strength rating of 2,900 N/mm. This measurement represents potential resistance against tension; actual performance may vary depending upon usage conditions."
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.