V-Belt, Power King, A71, A, NR, 73 in, 1/2 in Top Width
- Mfr # A71
- Zoro # G2831701
product price:Â
$
15.15
/ea
Key Features
V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A71
- Zoro #
- G2831701
- UPC #
- 190735295397
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- A
- Industry Number
- A71
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Belt Coating
- Rubber
- Application
- Heavy Industry, HVAC, Light Industry
- Belt Material
- Rubber Compound
- Edge Construction
- Wrapped
- Tensile Strength
- 2,900 N/mm
- Minimum Operating Temperature
- -22 Degrees F
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 194 Degrees F
- Color
- Black
- Number of Bands
- 1
- System of Measurement
- Inch
- Static Conductivity
- Not Static Conductive
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 73 in
- Belt Trade Size
- A
- For Minimum Pulley Pitch Diameter
- 3 in
- Rib Width
- 0.5 in
- Pitch Length
- 71 in
- Nominal Length
- 73 in
Description
The DAYTON - 3X627 is a Classical V-Belt, an essential component used in power transmission applications. This belt is intended for use in transferring power between rotating shafts, typically found in industrial machinery or heavy-duty vehicles. The DAYTON - 3X627 is constructed from gum rubber with a fabric cover and polyester cords, constructed with the intent to handle varying torque levels.
Key Features of the DAYTON - 3X627 Classical V-Belt:
- Belt Material: Constructed from Gum Rubber, a material known for its potential durability and strength.
- Construction: Wrapped construction is designed with the intention of improving grip and load distribution.
- Operating Temperature Range: Rated for operation within temperature ranges of -22 Degrees F to 194 Degrees F.
- Resistance Properties: Designed with resistance properties against heat, oil, and static conduction. These features may contribute towards product lifespan under certain conditions.
- Dimensions: Has an outside length of 73 inches, top width of half an inch, and thickness of 5/16". These dimensions are provided as guidelines for compatibility with various industrial applications.
- V-Belt Section & Type: Classified under 'A' section of classical type category intended for specific machinery setups."
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.