V-Belt, Power King, A79, A, NR, 81 in, 1/2 in Top Width
- Mfr # A79
- Zoro # G2490844
product price:Â
$
14.15
/ea
Key Features
V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A79
- Zoro #
- G2490844
- UPC #
- 190735367582
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- A
- Industry Number
- A79
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Number of Bands
- 1
- Color
- Black
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Belt Coating
- Rubber
- Application
- Heavy Industry, HVAC, Light Industry
- Maximum Operating Temperature
- 194 Degrees F
- Tensile Strength
- 2,900 N/mm
- Belt Material
- Rubber Compound
- Minimum Operating Temperature
- -22 Degrees F
- Profile Type
- Single-Sided
- Static Conductivity
- Not Static Conductive
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 81 in
- Belt Trade Size
- A
- For Minimum Pulley Pitch Diameter
- 3 in
- Pitch Length
- 79 in
- Rib Width
- 0.5 in
- Nominal Length
- 81 in
Description
The DAYTON - 6L187 is a Classical V-Belt, a mechanical device intended for use in the transmission of power between rotating shafts. It's typically found in industrial machinery or heavy-duty vehicles. This belt is part of the Power King series and has an industry number A79. Made from gum rubber with a fabric cover and polyester cords, it is made with materials intended for potential durability, strength, and resistance to heat and oil.
Key Features of the DAYTON - 6L187 Classical V-Belt:
- Belt Material: The belt material is composed of gum rubber which is intended for potential durability and strength.
- Construction: Wrapped construction aims at improving its grip on pulleys for possible enhanced power transmission.
- Operating Temperature Range: With an operational temperature range from -22 Degrees F up to 194 Degrees F, this belt is designed to operate within these specified ranges.
- Tensile Strength: With a rated tensile strength of 2,900 N/mm2 , this belt may be used in high-torque settings as per suitability requirements.
- V-Belt Section: Classified as 'A' section v-belt indicating its dimensions are compatible with certain types of machinery.
- Resistance Properties: Heat-; Oil-resistant properties are aimed at possibly extending the lifespan by mitigating wear due to these factors. It also has static conductive characteristics that aim at preventing buildup that might affect connected equipment operationally.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.