V-Belt, Power King, B180, B, NR, 183 in, 21/32 in Top Width
- Mfr # B180
- Zoro # G3345772
product price:Â
$
42.39
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B180
- Zoro #
- G3345772
- UPC #
- 190735359563
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- B
- Industry Number
- B180
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Maximum Operating Temperature
- 194 Degrees F
- Application
- Heavy Industry, HVAC, Light Industry
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -22 Degrees F
- Belt Coating
- Rubber
- Number of Bands
- 1
- Belt Material
- Rubber Compound
- Color
- Black
- Tensile Strength
- 3,900 N/mm
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Static Conductivity
- Not Static Conductive
- Wire Color
- Black
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 183 in
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Belt Trade Size
- B
- Pitch Length
- 180 in
- Rib Width
- 0.66 in
- Nominal Length
- 183 in
Description
Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number B180, Number of Bands 1, Outside Length 183 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R), Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.