Shop DAYTON
See all product information
Create Account
V-Belt, Power King, B55, B, Rubber, 58 in, 21/32 in Top Width
- Mfr # B55
- Zoro # G2946063
product price:Â
$
13.99
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B55
- Zoro #
- G2946063
- UPC #
- 190735295281
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- B
- Industry Number
- B55
- Number of Ribs
- 1
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Belt Material
- Rubber Compound
- Number of Bands
- 1
- Color
- Black
- Edge Construction
- Wrapped
- Belt Coating
- Rubber
- Minimum Operating Temperature
- -22 Degrees F
- Application
- Heavy Industry, HVAC, Light Industry
- Tensile Strength
- 3,900 N/mm
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 194 Degrees F
- Profile Type
- Single-Sided
- Static Conductivity
- Not Static Conductive
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 58 in
- Belt Trade Size
- B
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Pitch Length
- 55 in
- Rib Width
- 0.66 in
- Nominal Length
- 58 in
Description
The DAYTON - 3X612 is a Classical V-Belt, an essential component intended for the transfer of power between rotating shafts. This belt is typically found in industrial machinery or heavy-duty vehicles. Made from gum rubber with a fabric cover and polyester cords, this belt is designed to operate under high torque conditions.
Key Features of the DAYTON - 3X612 Classical V-Belt:
- Belt Material: Constructed from Gum Rubber with a Fabric Cover and Polyester Cords for enhanced durability and flexibility.
- Operating Temperature Range: Rated for operation within temperatures ranging from -22 Degrees F to 194 Degrees F.
- Resistance Properties: Has resistance properties against heat and oil as per manufacturer's specifications.
- Number of Ribs: Features one rib intended for grip enhancement and even load distribution.
- V-Belt Section: Classified under the 'B' section indicating its specific dimensions and compatibility with certain machinery types.
- Outside Length & Top Width: Has an outside length of 58 inches and a top width of 21/32 inch. Compatibility with specific applications depends on these measurements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.