Shop DAYTON
See all product information
Create Account
V-Belt, Power King, B61, B, NR, 64 in, 21/32 in Top Width
- Mfr # B61
- Zoro # G3182846
product price:Â
$
16.99
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B61
- Zoro #
- G3182846
- UPC #
- 190735130803
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- B
- Industry Number
- B61
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Maximum Operating Temperature
- 194 Degrees F
- Application
- Heavy Industry, HVAC, Light Industry
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Color
- Black
- Minimum Operating Temperature
- -22 Degrees F
- Belt Material
- Rubber Compound
- Belt Coating
- Rubber
- Tensile Strength
- 3,900 N/mm
- Number of Bands
- 1
- Static Conductivity
- Not Static Conductive
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 64 in
- Belt Trade Size
- B
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Rib Width
- 0.66 in
- Pitch Length
- 61 in
- Nominal Length
- 64 in
Description
The DAYTON - 1A104 is a Classical V-Belt, an essential component for power transmission applications. Constructed from gum rubber with a fabric cover and polyester cords, this belt is intended for the purpose of transferring power between rotating shafts in general industrial machinery or heavy-duty vehicles. Its construction is designed with the intent to manage high torque levels.
Key Features of the DAYTON - 1A104 Classical V-Belt:
- Belt Material: The belt is made from gum rubber, which is known for its potential durability and strength.
- Construction: Wrapped construction enhances the belt's grip and load distribution capabilities.
- Operating Temperature Range: With a specified operating temperature range of 194 Degrees F maximum and -22 Degrees F minimum, this belt has been tested within these parameters.
- Number of Ribs: One rib present in the V-belt contributes towards its intended power transmission efficiency.
- Outside Length & Top Width: With an outside length of 64 inches and top width of 21/32 inch, these dimensions are designed for compatibility with certain industrial machinery systems.
- V-Belt Section & Type: Classified as 'B' section type, indicating its specific dimensions and compatibility with certain mechanical applications.
- Tensile Strength: A tensile strength rating of 3,900 N/mm indicates that it was tested under specific conditions without breaking or deforming. Actual performance may vary based on usage conditions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.