Shop DAYTON
See all product information
Create Account
V-Belt, Power King, B65, B, NR, 68 in, 21/32 in Top Width
- Mfr # B65
- Zoro # G2700826
product price:Â
$
17.99
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B65
- Zoro #
- G2700826
- UPC #
- 190735372951
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- B
- Industry Number
- B65
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Edge Construction
- Wrapped
- Tensile Strength
- 3,900 N/mm
- Maximum Operating Temperature
- 194 Degrees F
- Belt Coating
- Rubber
- Color
- Black
- Application
- Heavy Industry, HVAC, Light Industry
- Minimum Operating Temperature
- -22 Degrees F
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Belt Material
- Rubber Compound
- Number of Bands
- 1
- Profile Type
- Single-Sided
- Static Conductivity
- Not Static Conductive
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 68 in
- Belt Trade Size
- B
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Pitch Length
- 65 in
- Rib Width
- 0.66 in
- Nominal Length
- 68 in
Description
Here is the revised description:
The DAYTON - 6X999 is a Classical V-Belt intended for use in general industrial applications. This mechanical device, part of the Power King series, is designed to aid power transmission between rotating shafts in heavy-duty machinery or vehicles. Made from gum rubber with a fabric cover and polyester cords, this belt has been tested to withstand certain torque levels.
Key Features of the DAYTON - 6X999 Classical V-Belt:
- Belt Material: The belt's material consists of gum rubber known for its durability and strength properties.
- Construction: The wrapped design aims to improve grip and load distribution potentially enhancing power transmission efficiency.
- Operating Temperature Range: Operating within an optimal temperature range between -22 Degrees F to 194 Degrees F may enhance its performance under different environmental conditions.
- Outside Length & Top Width: These dimensions are intended to be compatible with various industrial applications.
- V-Belt Section: Classified under 'B' section indicating its compatibility with certain types of machinery.
- Tensile Strength: With reported tensile strength at approximately 3,900 N/mm2 , the product has been tested under certain stress conditions without excessive breakage or stretching
- Resistance Properties: The product has been tested for resistance against heat and oil, which may contribute to its durability in certain harsh environments. Furthermore, it's static conductive which helps prevent electrostatic discharge that could damage equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.