Shop DAYTON
See all product information
Create Account
V-Belt, Power King, B67, B, NR, 70 in, 21/32 in Top Width
- Mfr # B67
- Zoro # G3097665
product price:Â
$
18.49
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 70 in
- Belt Trade Size
- B
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Rib Width
- 0.66 in
- Pitch Length
- 67 in
- Nominal Length
- 70 in
Description
The DAYTON - 6A157 is a Classical V-Belt, an essential tool intended for use in transferring power between rotating shafts. This mechanical device is typically found in industrial machinery or heavy-duty vehicles. The belt's construction includes a fabric cover, rubber body, and polyester cords which are part of its design, intended for handling specified torque levels.
Key Features of the DAYTON - 6A157 Classical V-Belt:
- Belt Material: Composed of gum rubber, a fabric cover, and polyester cords as per product specifications.
- Operating Temperature: Rated for operation within the specified temperature range from -22 Degrees F up to 194 Degrees F.
- Resistance Properties: Designed with resistance properties against heat and oil; also possesses static conductive characteristics as per product specifications.
- Dimensions: Has an outside length of 70 inches, thickness of 13/32", top width of 21/32" with dimensions that are compatible with certain industrial applications.
- V-Belt Section: Classified under 'B' section indicating its dimensions and compatibility with certain machinery.
- Tensile Strength: Has a reported tensile strength of 3,900 N/mm based on manufacturer's testing under controlled conditions. Actual performance may vary depending on usage conditions."
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.