Shop DAYTON
See all product information
Create Account
V-Belt, Power King, B99, B, NR, 102 in, 21/32 in Top Width
- Mfr # B99
- Zoro # G2786831
product price:Â
$
26.39
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B99
- Zoro #
- G2786831
- UPC #
- 190735359518
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- B
- Industry Number
- B99
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Maximum Operating Temperature
- 194 Degrees F
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- Color
- Black
- Belt Material
- Rubber Compound
- Edge Construction
- Wrapped
- Belt Coating
- Rubber
- Tensile Strength
- 3,900 N/mm
- Minimum Operating Temperature
- -22 Degrees F
- Application
- Heavy Industry, HVAC, Light Industry
- System of Measurement
- Inch
- Static Conductivity
- Not Static Conductive
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 102 in
- Belt Trade Size
- B
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Rib Width
- 0.66 in
- Pitch Length
- 99 in
- Nominal Length
- 102 in
Description
The DAYTON - 6A166 is a Classical V-Belt, an essential component intended for use in transferring power between rotating shafts. This device is typically found in industrial machinery or heavy-duty vehicles. The belt's construction includes a fabric cover, rubber body and polyester cords which are designed with the intention of managing specified torque levels.
Key Features of the DAYTON - 6A166 Classical V-Belt:
- Belt Material: Constructed from gum rubber, featuring a fabric cover and polyester cords. Durability and flexibility may vary based on usage conditions.
- Operating Temperature Range: Rated for operation within temperatures ranging from -22 Degrees F up to 194 Degrees F. Effectiveness may vary depending on external factors.
- Resistance Properties: Designed with resistance properties against heat and oil; includes static conductive features. Resistance effectiveness can depend on usage conditions.
- V-Belt Section: Classified under the 'B' section indicating specific dimensions and compatibility with certain machinery types.
- Outside Length & Top Width: Measures an outside length of 102 inches along its outer perimeter which may fit properly in various applications depending on specific equipment dimensions; top width measures at 21/32 inches crucial for determining fit within different equipment setups.
- Tensile Strength: Has a rated tensile strength of 3,900 N/mm. Robustness during operation depends upon usage conditions."
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.