Shop DAYTON
See all product information
Create Account
V-Belt, Power King, C105, C, NR, 109 in, 7/8 in Top Width
- Mfr # C105
- Zoro # G2499971
product price:Â
$
44.15
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
C
Number of Ribs
1
Top Width
7/8 in
Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C105
- Zoro #
- G2499971
- UPC #
- 190735323601
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- C
- Industry Number
- C105
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 194 Degrees F
- Color
- Black
- Edge Construction
- Wrapped
- Tensile Strength
- 6,400 N/mm
- Application
- Heavy Industry, HVAC, Light Industry
- Belt Coating
- Rubber
- Belt Material
- Rubber Compound
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- Static Conductivity
- Not Static Conductive
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 109 in
- Belt Trade Size
- C
- For Minimum Pulley Pitch Diameter
- 9 in
- Pitch Length
- 105 in
- Rib Width
- 0.88 in
- Nominal Length
- 109 in
Description
Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number C105, Number of Bands 1, Outside Length 109 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R), Color Black, For Minimum Pulley Pitch Diameter 9 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.