V-Belt, Power King Combo, 3/C96, C, 100.90 in, 7/8 in Top Width
- Mfr # 3C96
- Zoro # G610934877
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Power King Combo
V-Belt Section
C
Industry Number
3/C96
Number of Ribs
3
Top Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3C96
- Zoro #
- G610934877
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- V-Belt
- Belt Series
- Power King Combo
- V-Belt Section
- C
- Industry Number
- 3/C96
- Number of Ribs
- 3
- Standards
- ARPM
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 3
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 7/8 in
- Thickness
- 0.63 in
- Outside Length
- 100.90 in
- Belt Trade Size
- C
- Nominal Length
- 100 in
Description
V-Belt, Industry Number C96, Number of Bands 3, Outside Length 100.9 in, Thickness 5/8 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Banded, Belt Series Power King(R) Combo, Resistance Properties Heat-Resistant, Oil-Resistant, Standards ARPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.