Shop DAYTON
See all product information
Create Account
V-Belt, Power King, E300, E, 303 in, 1-1/2 in Top Width
- Mfr # E300
- Zoro # G610934792
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Power King
V-Belt Section
E
Industry Number
E300
Number of Ribs
1
Top Width
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E300
- Zoro #
- G610934792
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- E
- Industry Number
- E300
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Belt Coating
- Polyester
- Belt Material
- Rubber Compound
- Resistance Properties
- Wear-Resistant, Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 1-1/2 in
- Thickness
- 0.91 in
- Outside Length
- 303 in
- Belt Trade Size
- E
Description
Wedge V-Belt, Belt Material Rubber Compound, Industry Number E300, Number of Bands 1, Outside Length 303 in, Reinforcing Cord Material Polyester, Thickness 29/32 in, Top Width 1 1/2 in, Belt Trade Size E, V-Belt Type Wedge, Belt Coating Polyester, Belt Series Power King(R), Resistance Properties Wear-Resistant, Heat-Resistant, Oil-Resistant, Standards ARPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.