Shop DAYTON
See all product information
Create Account
V-Belt, Power Max, 2426V343, Rubber, 35 in, 1-1/2 in Top Width
Mfr # 3HEW8
Zoro # G2924074
product price:Â
$
85.79
/ea
Key Features
Belt Series
Power Max
Industry Number
2426V343
Number of Ribs
1
Top Width
1-1/2 in
Thickness
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3HEW8
- Zoro #
- G2924074
- UPC #
- 190735288399
- Country of Origin
- Japan
Dimensions
- Top Width
- 1-1/2 in
- Thickness
- 7/16 in
- Outside Length
- 35 in
- Pitch Length
- 34 19/64 in
- Belt Trade Size
- 2426V
- Rib Width
- 1.5 in
Description
The DAYTON - 3HEW8 is a Variable Speed Belt, an essential component in power transmission and pneumatics. This type of V-belt is constructed to accommodate speed variations, with the potential for power transfer under different load conditions. It's made from gum rubber with a raw edge coating for durability and performance. The belt is compatible with various industrial applications that may require variable operational speeds.
Key Features of the DAYTON - 3HEW8 Variable Speed Belt:
- Belt Material: Constructed from Gum Rubber which has been observed to have good flexibility and can potentially resist certain environmental factors like heat and chemicals.
- Construction: The cogged design is intended for operation on smaller sheaves within a broad spectrum of speed controls.
- Groove Angle: Featuring a groove angle of 26 degrees, it is designed for compatibility with diverse types of industrial machinery or commercial equipment.
- Operating Temperature Range: Rated for operation within temperature ranges between -22 Degrees F up to 194 Degrees F. This makes it potentially compatible in varied environments.
- Resistance Properties: Has properties that could resist high temperatures and oil exposure. These characteristics might contribute towards its performance even under demanding conditions.
- Tensile Strength: A measured tensile strength of 235 N/mm suggests potential durability against stretching forces during operation but actual results may vary based on usage circumstances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.