Shop DAYTON
See all product information
Create Account
V-Belt, Power Max, 2428V345, 8V, NR, 35-1/4 in, 1-1/2 in Top Width
Mfr # 3HEW9
Zoro # G2886502
product price:Â
$
83.09
/ea
Key Features
Belt Series
Power Max
V-Belt Section
8V
Industry Number
2428V345
Number of Ribs
1
Top Width
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3HEW9
- Zoro #
- G2886502
- UPC #
- 190735288405
- Country of Origin
- Japan
Dimensions
- Top Width
- 1-1/2 in
- Thickness
- 7/16 in
- Outside Length
- 35-1/4 in
- Pitch Length
- 34 1/2 in
- Belt Trade Size
- 2428V
- Rib Width
- 1.5 in
Description
Cogged V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 2428V345, Outside Length 35.3 in, Reinforcing Cord Material Polyester, Thickness 7/16 in, Top Width 1 1/2 in, Belt Trade Size 2428V, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power Max(R), Color Black, For Minimum Pulley Pitch Diameter Not Applicable, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.