Vacuum Accessory
Mfr # 61HW17
Zoro # G702017044
product price: $15.69
/eaKey Features
For Hose Diameter
1 1/4 in, 1 1/2 in, 1 7/8 in, 2 1/2 in
Length
11 in
Material
Plastic
Includes
Adapter For 1 1/4 in, 1 1/2 in, 1 7/8 in and 2 1/2 in Hose Diameters
Fits Vacuum Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61HW17
Zoro #
G702017044
UPC #
-
Country of Origin
China
Dimensions
For Hose Diameter
1 1/4 in, 1 1/2 in, 1 7/8 in, 2 1/2 in
Length
11 in
Width
15 3/4 in
Diameter
4 1/2 in
Depth
3 1/8 in
Details
Item
Claw Nozzle
Material
Plastic
Includes
Adapter For 1 1/4 in, 1 1/2 in, 1 7/8 in and 2 1/2 in Hose Diameters
Fits Vacuum Brand
Dayton
Fits Vacuum Models
61HV76, 61HV77, 61HV78, 61HV79, 61HV80, 61HV81, 61HV82, 61HV83, 61HV84, 61HV85, 61HV86, 61HV87, 61HV88, 61HV89, 61HV90, 61HV91, 61HV92, 61HV93, 61HV94, 61HV95
Attachment Product Grouping
Floor Tools and Nozzles
For Vacuum Type
Shop Vacuum
Description
Vacuum Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.