Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bag, 1/8 in H, Cloth

  • Mfr # 783GC3

  • Zoro # G303457058


product price: $6.89
/ea

Key Features

Fits Vacuum Brand
Dayton; Stanley; DeWalt
Bag Material
Cloth
Bag Product Grouping
Vacuum Bag
Height
1/4 in
For Vacuum Type
Shop Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783GC3
Zoro #
G303457058
UPC #
-
Country of Origin
China

Dimensions

Height
1/4 in
Width/Diameter
7 3/4 in
Length
13 1/2 in

Details

Item
Vacuum Bag
Fits Vacuum Brand
Dayton; Stanley; DeWalt
Bag Material
Cloth
Bag Product Grouping
Vacuum Bag
For Vacuum Type
Shop Vacuum
Ply Count
1-Ply
Bag Reusability
Reusable
Fits Vacuum Models
61HV76; 61HV77
Bag Pickup Type
Dry
Bag Filtration Type
Standard

Description

Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, DeWalt, Stanley, Bag Filtration Type Standard, Filter Efficiency 97 Percent at 0.3 Microns, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 1/8 in, Length 13 1/2 in, Width/Diameter 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.