Shop DAYTON
See all product information
Create Account
Vacuum Bag For Handheld Vac, PK3
Mfr # 6H020
Zoro # G216344889
product price:Â
$
5.20
/pk 3, $1.73/ea
Key Features
Bag Reusability
Disposable
Bag Pickup Type
Dry
Fits Vacuum Models
4Z906
Bag Material
Paper
Fits Vacuum Brand
Dayton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6H020
- Zoro #
- G216344889
- UPC #
- 190735365229
- Country of Origin
- Viet Nam
- Bag Reusability
- Disposable
- Bag Pickup Type
- Dry
- Fits Vacuum Models
- 4Z906
- Bag Material
- Paper
- Fits Vacuum Brand
- Dayton
- For Vacuum Type
- Handheld Vacuum
- Item
- Vacuum Bag
- Ply Count
- 1-Ply
- Vacuum Filtration Type
- Standard
Description
Vacuum Bag, For Vacuum Type Handheld Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 4Z906, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Package Quantity 3