Vacuum Bags, 5 PK
Mfr # 61HW07
Zoro # G302203472
product price:Â $35.29
/pk 5, $7.06/eaKey Features
Length
12 1/2 in
Height
2 1/4 in
Bag Product Grouping
Vacuum Bag
Bag Reusability
Non-Reusable
Ply Count
1-Ply
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61HW07
Zoro #
G302203472
UPC #
-
Country of Origin
China
Dimensions
Length
12 1/2 in
Height
2 1/4 in
Width/Diameter
20 1/2 in
Details
Item
Vacuum Bag
Bag Product Grouping
Vacuum Bag
Bag Reusability
Non-Reusable
Ply Count
1-Ply
For Vacuum Type
Shop Vacuum
Bag Pickup Type
Dry
Bag Filtration Type
Standard
Fits Vacuum Models
1UG91, 1VHF9, 1VHG1, 1VHG2, 1VHG4, 1VHG5, 1VHG7, 22XJ48, 22XJ50, 22XJ53, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ60, 22XJ64, 3VE21, 3VE22, 4TB78, 4TB82, 4TB84, 4TB85, 4TB87, 4YE58, 4YE59, 4YE62, 55EY27, 55EY28, 55EY29, 55EY30, 55EY32, 6AKY1, 6AKY4, 6AKZ0, 6AKZ1
Fits Vacuum Brand
Dayton
Bag Material
Paper
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Bag Filtration Type Standard, Filter Efficiency 95 Percent at 0.5 Microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 2 1/8 in, Length 12 1/2 in, Width/Diameter 20 1/2 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.