Vacuum Bags, 5 PK

  • Mfr # 61HW08

  • Zoro # G102203511


product price:  $32.59
/pk 5, $6.52/ea

Key Features

Length
13 3/4 in
Height
3 in
Fits Vacuum Brand
Dayton
Bag Filtration Type
Standard
Width/Diameter
17 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61HW08
Zoro #
G102203511
UPC #
-
Country of Origin
China

Dimensions

Length
13 3/4 in
Height
3 in
Width/Diameter
17 3/4 in

Details

Item
Vacuum Bag
Fits Vacuum Brand
Dayton
Bag Filtration Type
Standard
For Vacuum Type
Shop Vacuum
Ply Count
2-Ply
Bag Product Grouping
Vacuum Bag
Bag Pickup Type
Dry
Bag Material
Paper
Bag Reusability
Non-Reusable
Fits Vacuum Models
13J021, 1VHF8, 22XJ51, 22XJ62, 22XJ65, 3UP77, 3UP78, 3VE18, 3VE19, 4TB89, 4TB90, 4UAC7, 4YE64, 4YE65, 4YE66, 4YE67, 61HV88
Filter Efficiency
98% at 0.3 Microns

Description

Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Bag Filtration Type Standard, Filter Efficiency 98 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 3 in, Length 13 3/4 in, Width/Diameter 17 3/4 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.