Vacuum Bags, Fits Dayton Vacuum Brand, Dry, Paper, 2-Ply, Std, 61HW10, 5 PK
Mfr # 61HW10
Zoro # G402203631
product price:Â $57.69
/pk 5, $11.54/eaKey Features
Height
3 in
Length
13 3/4 in
Fits Vacuum Models
1UG91,1VHF9,1VHG1,1VHG2,1VHG4,1VHG5,1VHG7,1VHG8,20X608,20X609,22XJ46,22XJ48,22XJ50,22XJ53,22XJ55,22XJ56,22XJ57,22XJ58,22XJ60,22XJ64,3VE21,3VE22,3VE23,4TB78,4TB80,4TB81,4TB82,4TB84,4TB85,4TB87,4YE58,4YE59,4YE61,4YE62,4YE71,4YE72,4YE73,5UMR0,61HV85,61HV87,61HV92,6AKY1,6AKY4,6AKZ0,6AKZ1,6Z095
Bag Reusability
Non-Reusable
For Vacuum Type
Shop Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61HW10
Zoro #
G402203631
UPC #
-
Country of Origin
China
Dimensions
Height
3 in
Length
13 3/4 in
Width/Diameter
17 3/4 in
Details
Item
Vacuum Bag
Fits Vacuum Models
1UG91,1VHF9,1VHG1,1VHG2,1VHG4,1VHG5,1VHG7,1VHG8,20X608,20X609,22XJ46,22XJ48,22XJ50,22XJ53,22XJ55,22XJ56,22XJ57,22XJ58,22XJ60,22XJ64,3VE21,3VE22,3VE23,4TB78,4TB80,4TB81,4TB82,4TB84,4TB85,4TB87,4YE58,4YE59,4YE61,4YE62,4YE71,4YE72,4YE73,5UMR0,61HV85,61HV87,61HV92,6AKY1,6AKY4,6AKZ0,6AKZ1,6Z095
Bag Reusability
Non-Reusable
For Vacuum Type
Shop Vacuum
Ply Count
2-Ply
Filter Efficiency
98% at 0.3 Microns
Bag Pickup Type
Dry
Fits Vacuum Brand
Dayton
Bag Filtration Type
Standard
Bag Material
Paper
Bag Product Grouping
Vacuum Bag
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models MV-1800-0GEV, MV-1800-HGEV, Bag Filtration Type Standard, Filter Efficiency 98 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 3 in, Length 13 3/4 in, Width/Diameter 17 3/4 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.