Vacuum Bags, 3 PK
Mfr # 783GC2
Zoro # G703076125
product price: $25.19
/pk 3, $8.40/eaKey Features
Height
1 in
Bag Reusability
Non-Reusable
Length
15 3/4 in
Bag Material
Paper
Bag Product Grouping
Vacuum Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783GC2
Zoro #
G703076125
UPC #
-
Country of Origin
China
Dimensions
Height
1 in
Length
15 3/4 in
Width/Diameter
9 3/4 in
Details
Item
Vacuum Bag
Bag Reusability
Non-Reusable
Bag Material
Paper
Bag Product Grouping
Vacuum Bag
For Vacuum Type
Shop Vacuum
Fits Vacuum Brand
Dayton
Fits Vacuum Models
61HV78; 61HV79; 61HV80
Bag Filtration Type
Standard
Bag Pickup Type
Dry
Ply Count
1-Ply
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Bag Filtration Type Standard, Filter Efficiency 95 Percent at 0.5 Microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 3/4 in, Length 15 3/4 in, Width/Diameter 9 3/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.