Vacuum Bags, 5 PK
Mfr # 61HW06
Zoro # G102203498
product price: $32.49
/pk 5, $6.50/eaKey Features
Length
12 1/2 in
Height
2 1/4 in
Fits Vacuum Brand
Dayton
Width/Diameter
20 1/2 in
Bag Reusability
Non-Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61HW06
Zoro #
G102203498
UPC #
-
Country of Origin
China
Dimensions
Length
12 1/2 in
Height
2 1/4 in
Width/Diameter
20 1/2 in
Details
Item
Vacuum Bag
Fits Vacuum Brand
Dayton
Bag Reusability
Non-Reusable
For Vacuum Type
Shop Vacuum
Ply Count
1-Ply
Bag Filtration Type
Standard
Bag Material
Paper
Bag Product Grouping
Vacuum Bag
Fits Vacuum Models
12Z214, 1VHG6, 22XJ47, 22XJ49, 22XJ54, 22XJ59, 22XJ63, 3VE20, 3VE21, 3VE22, 3VE23, 45UZ57, 4TB77, 4TB83, 4YE68, 55EY23, 55EY25, 55EY26, 55EY31, 61HV83, 61HV84, 61HV86, 61HV89, 61HV91, 6AKY0, 6AKY3, 6AKY9, 6AKZ2
Bag Pickup Type
Dry
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Bag Filtration Type Standard, Filter Efficiency 95 Percent at 0.5 Microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 2 1/8 in, Length 12 1/2 in, Width/Diameter 20 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.