Zoro Homepage

Vacuum Hose, 18 ft L, Black, Plastic

  • Mfr # 783GA1

  • Zoro # G403457392


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Attachment Dia.
1 7/8 in
Hose Dia.
1 7/8 in
Color
Black
Material
Plastic
Length
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783GA1
Zoro #
G403457392
UPC #
-
Country of Origin
China

Dimensions

Attachment Dia.
1 7/8 in
Hose Dia.
1 7/8 in
Length
18 ft
Hose Length
18 ft

Details

Color
Black
Material
Plastic
Fits Vacuum Brand
Dayton
For Vacuum Type
Shop Vacuum
Hose Product Grouping
Crush-Resistant Vacuum Hose
Includes
Accessory Hose End
Item
Crush-Resistant Vacuum Hose
Fits Vacuum Models
For All Shop Vacs with a 1 7/8 in Hose Diameter

Description

Crush-Resistant Vacuum Hose, Hose Dia. 1 7/8 in, Hose Length 18 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Dewalt(R), Stanley, Fits Vacuum Models For All Shop Vacs with a 1 7/8 in Hose Diameter, Color Black, Includes Accessory Hose End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.