Zoro Homepage

Valve, Regulating, 2-3 GPM

  • Mfr # 1MDA1

  • Zoro # G2437951


product price: $96.39
/ea
Free Shipping & Returns

Key Features

For Use With
4WXV7, 4WXV8, 4WXV9, 4WXW1, 4WXW2, 4WXW3, 4WXW4, 4WXW5, 4WXW6
Max. Pressure (PSI)
2,600 psi
Height (In.)
7 1/2 in
Application
Water and Nonflammable Liquids
Flow Range (GPM)
2 to 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MDA1
Zoro #
G2437951
UPC #
190735146538
Country of Origin
Italy

Dimensions

Height (In.)
7 1/2 in
Overall Height
7 1/2 in
Overall Length
2 in
Outlet Connection Size
3/8 in
Inlet Connection Size
1/2 in

Details

Item
Valve
For Use With
4WXV7, 4WXV8, 4WXV9, 4WXW1, 4WXW2, 4WXW3, 4WXW4, 4WXW5, 4WXW6
Max. Pressure (PSI)
2,600 psi
Application
Water and Nonflammable Liquids
Flow Range (GPM)
2 to 3
Type
Regulating
Wetted Materials
Brass, Buna-N, Plastic, Stainless Steel, Steel
Body Material
Brass
Outlet Port (In.)
3/8 M
Max. Fluid Temp. (F)
190 Degrees F
Inlet Port (In.)
1/2 F
Outlet Connection Type
BSPP
Operating Pressure - Minimum
1,000 psi
For Media
Non-Flammable Liquids, Water
Operating Temperature - Maximum
190 Degrees F
Inlet Connection Type
BSPP
Operating Pressure - Maximum
2,600 psi
Outlet Connection Gender
Male
Operating Temperature - Minimum
41 Degrees F
Inlet Connection Gender
Female
Test Lever
Test Lever Not Included

Description

Valve, Body Material Brass, Factory Set Pressure Not Applicable, Not Applicable BtuH, Overall Height 7 1/2 in, Overall Length 2 in, Test Lever Test Lever Not Included, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.