Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Safety, 0-6 GPM

  • Mfr # 1MDA7

  • Zoro # G2912192


product price: $13.49
/ea

Key Features

For Use With
Plunger Pumps
Max. Fluid Temp. (F)
200 Degrees F
Inlet Port (In.)
3/8 M
Application
Plunger Pumps
Pressure Range (PSI)
1000 to 4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MDA7
Zoro #
G2912192
UPC #
190735146590
Country of Origin
United States

Dimensions

Height (In.)
2 in
Overall Height
2 in
Overall Length
1 3/4 in
Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in

Details

Item
Valve
For Use With
Plunger Pumps
Max. Fluid Temp. (F)
200 Degrees F
Inlet Port (In.)
3/8 M
Application
Plunger Pumps
Pressure Range (PSI)
1000 to 4000
Type
Safety
Flow Range (GPM)
0 to 6
Max. Pressure (PSI)
4,000 psi
Body Material
Brass
Wetted Materials
400 Stainless Steel, Brass, Delrin
Operating Temperature - Minimum
41 Degrees F
Test Lever
Test Lever Not Included
Operating Temperature - Maximum
200 Degrees F
Outlet Connection Type
BSPP
Operating Pressure - Maximum
4,000 psi
For Media
Non-Flammable Liquids, Water
Inlet Connection Gender
Male
Inlet Connection Type
BSPP
Operating Pressure - Minimum
1,000 psi

Description

Valve, Body Material Brass, Factory Set Pressure Not Applicable, Not Applicable BtuH, Overall Height 2 in, Application Plunger Pumps, Overall Length 1 3/4 in, Test Lever Test Lever Not Included, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.