Zoro Homepage

Valve Seat 40n

  • Mfr # 771994

  • Zoro # G2886661


product price: $12.69
/ea

Key Features

For Use With Mfr. Model Number
6PY45B
Fits Brand
Dayton
Material
Buna-N
Product Type
Valve Seat
Compatible with Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771994
Zoro #
G2886661
UPC #
190735204399
Country of Origin
Multiple

Details

Item
Valve Seat
For Use With Mfr. Model Number
6PY45B
Fits Brand
Dayton
Material
Buna-N
Product Type
Valve Seat
Compatible with Brand
Dayton
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
0 Degrees F
Compatible with Manufacturer Model Number
6PY45B
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
6PY45B
Compatible Manufacturer Model Number
6PY45B
Compatible with Manufacturer Model No.
6PY45B
Compatible with Mfr. Model No.
6PY45B
For Use with Mfr Model Number
6PY45B
Compatible Pump Manufacturer Part Number
6PY45B
Compatible Mfr. Model Number
6PY45B

Description

Valve Seat, Compatible with Grainger Part Number 6PY45B, Compatible with Manufacturer Model Number 6PY45B, Material Buna-N, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Valve Seat, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable, Compatible with Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.