Zoro Homepage

Valve Seat

  • Mfr # 711382-EP

  • Zoro # G7396392


product price: $76.69
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
22A602, 22A603
Material
316 Stainless Steel
Product Type
Valve Seat
Media Temperature (Maximum)
248 Degrees F
Media Temperature (Minimum)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711382-EP
Zoro #
G7396392
UPC #
190735212790
Country of Origin
United States

Details

Item
Valve Seat
For Use With Mfr. Model Number
22A602, 22A603
Material
316 Stainless Steel
Product Type
Valve Seat
Media Temperature (Maximum)
248 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Compatible with Manufacturer Model Number
22A602, 22A603
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
22A602, 22A603
Compatible Manufacturer Model Number
22A602, 22A603
Compatible with Manufacturer Model No.
22A602, 22A603
Compatible with Mfr. Model No.
22A602, 22A603
For Use with Mfr Model Number
22A602, 22A603
Compatible Pump Manufacturer Part Number
22A602, 22A603
Compatible Mfr. Model Number
22A602, 22A603

Description

Valve Seat, Compatible with Grainger Part Number 22A602, 22A603, Compatible with Manufacturer Model Number 22A602, 22A603, Material 316 Stainless Steel, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Valve Seat, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.