Zoro Homepage

Valve Seat

  • Mfr # 712383

  • Zoro # G7121457


product price: $65.49
/ea

Key Features

For Use With Mfr. Model Number
6PY57B
Fits Brand
DAYTON
Material
Aluminum
Product Type
Valve Seat
Media Temperature (Minimum)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712383
Zoro #
G7121457
UPC #
190735201947
Country of Origin
Japan

Details

Item
Valve Seat
For Use With Mfr. Model Number
6PY57B
Fits Brand
DAYTON
Material
Aluminum
Product Type
Valve Seat
Media Temperature (Minimum)
0 Degrees F
Media Temperature (Maximum)
212 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
6PY57B
Compatible Manufacturer Part Number
6PY57B
Compatible Manufacturer Model Number
6PY57B
Compatible with Manufacturer Model No.
6PY57B
Compatible with Mfr. Model No.
6PY57B
For Use with Mfr Model Number
6PY57B
Compatible Pump Manufacturer Part Number
6PY57B
Compatible Mfr. Model Number
6PY57B

Description

Valve Seat, Compatible with Grainger Part Number 6PY57B, Compatible with Manufacturer Model Number 6PY57B, Material Aluminum, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Valve Seat, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable, Compatible with Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.