Zoro Homepage

Valve Seat

  • Mfr # 771633

  • Zoro # G6923524


product price: $63.29
/ea

Key Features

For Use With Mfr. Model Number
3HJV8, 3HJW1
Fits Brand
DAYTON
Material
PVDF
Product Type
Valve Seat
Media Temperature (Maximum)
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771633
Zoro #
G6923524
UPC #
190735202609
Country of Origin
United States

Details

Item
Valve Seat
For Use With Mfr. Model Number
3HJV8, 3HJW1
Fits Brand
DAYTON
Material
PVDF
Product Type
Valve Seat
Media Temperature (Maximum)
212 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
3HJV8, 3HJW1
Media Temperature (Minimum)
0 Degrees F
Compatible Manufacturer Part Number
3HJV8, 3HJW1
Compatible Manufacturer Model Number
3HJV8, 3HJW1
Compatible with Manufacturer Model No.
3HJV8, 3HJW1
Compatible with Mfr. Model No.
3HJV8, 3HJW1
For Use with Mfr Model Number
3HJV8, 3HJW1
Compatible Pump Manufacturer Part Number
3HJV8, 3HJW1
Compatible Mfr. Model Number
3HJV8, 3HJW1

Description

Valve Seat, Compatible with Grainger Part Number 3HJV8, 3HJW1, Compatible with Manufacturer Model Number 3HJV8, 3HJW1, Material PVDF, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Valve Seat, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.