Valve Seat
Mfr # 772932
Zoro # G5376637
product price: $27.29
/eaKey Features
For Use With Mfr. Model Number
22A604, 22A605, 22A606, 22A607, 3HJV9, 3HJW2A, 6PY35B, 6PY36B, 6PY40A, 6PY41A
Fits Brand
Dayton
Material
Polypropylene
Product Type
Valve Seat
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
772932
Zoro #
G5376637
UPC #
190735202814
Country of Origin
Japan
Details
Item
Valve Seat
For Use With Mfr. Model Number
22A604, 22A605, 22A606, 22A607, 3HJV9, 3HJW2A, 6PY35B, 6PY36B, 6PY40A, 6PY41A
Fits Brand
Dayton
Material
Polypropylene
Product Type
Valve Seat
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
22A604, 22A605, 22A606, 22A607, 3HJV9, 3HJW2A, 6PY35B, 6PY36B, 6PY40A, 6PY41A
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
0 Degrees F
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
22A604, 22A605, 22A606, 22A607, 3HJV9, 3HJW2A, 6PY35B, 6PY36B, 6PY40A, 6PY41A
Compatible Manufacturer Model Number
22A604, 22A605, 22A606, 22A607, 3HJV9, 3HJW2A, 6PY35B, 6PY36B, 6PY40A, 6PY41A
Compatible with Manufacturer Model No.
22A604, 22A605, 22A606, 22A607, 3HJV9, 3HJW2A, 6PY35B, 6PY36B, 6PY40A, 6PY41A
Compatible with Mfr. Model No.
22A604, 22A605, 22A606, 22A607, 3HJV9, 3HJW2A, 6PY35B, 6PY36B, 6PY40A, 6PY41A
For Use with Mfr Model Number
22A604, 22A605, 22A606, 22A607, 3HJV9, 3HJW2A, 6PY35B, 6PY36B, 6PY40A, 6PY41A
Compatible Pump Manufacturer Part Number
22A604, 22A605, 22A606, 22A607, 3HJV9, 3HJW2A, 6PY35B, 6PY36B, 6PY40A, 6PY41A
Compatible Mfr. Model Number
22A604, 22A605, 22A606, 22A607, 3HJV9, 3HJW2A, 6PY35B, 6PY36B, 6PY40A, 6PY41A
Description
Valve Seat, Compatible with Grainger Part Number 22A604, 22A605, 22A606, 22A607, 3HJV9, 3HJW2A, 6PY35B, 6PY36B, 6PY40A, 6PY41A, Compatible with Manufacturer Model Number 22A604, 22A605, 22A606, 22A607, 3HJV9, 3HJW2A, 6PY35B, 6PY36B, 6PY40A, 6PY41A, Material Polypropylene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Valve Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.