Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Seat

  • Mfr # 780162

  • Zoro # G7270313


product price: $22.19
/ea

Key Features

For Use With Mfr. Model Number
6PY39
Material
Polypropylene
Product Type
Valve Seat
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780162
Zoro #
G7270313
UPC #
190735212264
Country of Origin
Taiwan, Province of China

Details

Item
Valve Seat
For Use With Mfr. Model Number
6PY39
Material
Polypropylene
Product Type
Valve Seat
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
0 Degrees F
Compatible with Brand
Dayton
Media Temperature (Maximum)
180 Degrees F
Compatible with Manufacturer Model Number
6PY39
Compatible Manufacturer Part Number
6PY39
Compatible Manufacturer Model Number
6PY39
Compatible with Manufacturer Model No.
6PY39
Compatible with Mfr. Model No.
6PY39
For Use with Mfr Model Number
6PY39
Compatible Pump Manufacturer Part Number
6PY39
Compatible Mfr. Model Number
6PY39

Description

Valve Seat, Compatible with Grainger Part Number 6PY39, Compatible with Manufacturer Model Number 6PY39, Material Polypropylene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Valve Seat, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable, Compatible with Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.