Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Seat, Aluminum, For 6PY44A; 6PY54A

  • Mfr # 590087

  • Zoro # G6823092


product price: $37.99
/ea

Key Features

For Use With Mfr. Model Number
6PY44A, 6PY54A
Fits Brand
Dayton
Material
Aluminum
Product Type
Valve Seat
Media Temperature (Minimum)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590087
Zoro #
G6823092
UPC #
190735204306
Country of Origin
Japan

Details

Item
Valve Seat
For Use With Mfr. Model Number
6PY44A, 6PY54A
Fits Brand
Dayton
Material
Aluminum
Product Type
Valve Seat
Media Temperature (Minimum)
0 Degrees F
Media Temperature (Maximum)
212 Degrees F
Compatible with Manufacturer Model Number
6PY44A, 6PY54A
Compatible with Brand
Dayton
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
6PY44A, 6PY54A
Compatible Manufacturer Model Number
6PY44A, 6PY54A
Compatible with Manufacturer Model No.
6PY44A, 6PY54A
Compatible with Mfr. Model No.
6PY44A, 6PY54A
For Use with Mfr Model Number
6PY44A, 6PY54A
Compatible Pump Manufacturer Part Number
6PY44A, 6PY54A
Compatible Mfr. Model Number
6PY44A, 6PY54A

Description

Valve Seat, Compatible with Grainger Part Number 6PY44A, 6PY54A, Compatible with Manufacturer Model Number 6PY44A, 6PY54A, Material Aluminum, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Valve Seat, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.