Zoro Homepage

Valve Seat, TPV, For 22A599; 3HJX2A

  • Mfr # 772004

  • Zoro # G2887389


product price: $18.59
/ea

Key Features

For Use With Mfr. Model Number
22A599, 3HJX2A
Fits Brand
DAYTON
Material
Santoprene
Product Type
Valve Seat
Compatible with Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772004
Zoro #
G2887389
UPC #
190735202746
Country of Origin
Japan

Details

Item
Valve Seat
For Use With Mfr. Model Number
22A599, 3HJX2A
Fits Brand
DAYTON
Material
Santoprene
Product Type
Valve Seat
Compatible with Brand
Dayton
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
22A599, 3HJX2A
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
0 Degrees F
Compatible Manufacturer Part Number
22A599, 3HJX2A
Compatible Manufacturer Model Number
22A599, 3HJX2A
Compatible with Manufacturer Model No.
22A599, 3HJX2A
Compatible with Mfr. Model No.
22A599, 3HJX2A
For Use with Mfr Model Number
22A599, 3HJX2A
Compatible Pump Manufacturer Part Number
22A599, 3HJX2A
Compatible Mfr. Model Number
22A599, 3HJX2A

Description

Valve Seat, Compatible Grainger Part Number 22A599, 3HJX2A, Compatible Manufacturer Part Number 22A599, 3HJX2A, Material Santoprene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Valve Seat, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable, Compatible with Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.