Zoro Homepage

Valve, Thermal, Max Fluid Temp 140 F

  • Mfr # 1MDA6

  • Zoro # G1697297


product price: $11.19
/ea

Key Features

For Use With
Plunger Pumps
Max. Pressure (PSI)
200 psi
Application
Water and Nonflammable Liquids
Body Material
Aluminum
Height (In.)
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MDA6
Zoro #
G1697297
UPC #
190735146583
Country of Origin
China

Dimensions

Height (In.)
1 3/4 in
Overall Height
1 3/4 in
Overall Length
1 1/4 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Item
Valve
For Use With
Plunger Pumps
Max. Pressure (PSI)
200 psi
Application
Water and Nonflammable Liquids
Body Material
Aluminum
Type
Thermal
Max. Fluid Temp. (F)
140 Degrees F
Inlet Port (In.)
1/2 M
Wetted Materials
Aluminum, Buna-N, Copper, Thermo Wax
Test Lever
Test Lever Not Included
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Minimum
0 psi
Outlet Connection Type
Barb
Inlet Connection Gender
Male
Operating Temperature - Minimum
41 Degrees F
Inlet Connection Type
BSPP
For Media
Non-Flammable Liquids, Water
Operating Pressure - Maximum
200 psi

Description

Valve, Body Material Aluminum, Factory Set Pressure Not Applicable, Not Applicable BtuH, Overall Height 1 3/4 in, Overall Length 1 1/4 in, Test Lever Test Lever Not Included, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.