Zoro Homepage

Variable Frequency Drive, 3 HP, 208-240V

  • Mfr # 13E636

  • Zoro # G3932607


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Adjustable Acceleration Time
0.3 to 20 sec
Input Voltage
230V AC
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Deceleration Time
0.3 to 20 sec
Accepts Input Control Signal
With Signal Isolator Option
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13E636
Zoro #
G3932607
UPC #
190735117637
Country of Origin
Mexico

Dimensions

Width
7.55 in
Height
9.8 in
Depth
7.25 in
Overall Width
7 1/2 in
Overall Depth
7 1/4 in
Overall Height
9 3/4 in

Details

Adjustable Acceleration Time
0.3 to 20 sec
Input Voltage
230V AC
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Deceleration Time
0.3 to 20 sec
Accepts Input Control Signal
With Signal Isolator Option
Input Frequency
50/60 Hz
Torque @ 1 Hz
100%
Max. HP
3 hp
Input Phase AC
Single
Enclosure
Totally Enclosed
Control Type
Dial
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Output Frequency Range
0 to 120 Hz
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Displays
LED Touch Screen
Start/Stop Control
Manual
Standards
UL, CSA, CE
Output Voltage
230V AC
With Bypass / No Bypass
No Bypass
Control Method
Dial
For Use With
3-Phase Inverter Duty or TENV Motor
Max. Output Amps
9 A
Dynamic Braking
Injection Braking
Digital Readout
No
Item
Variable Frequency Drive
Output Phase AC
Three
Display Type
LED
Key Pad Lockout
None
Starting Torque
200%
Maximum Output Current
9 A
Color
Black/Gray
Maximum Output Power
3 hp
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Enclosure Rating
NEMA 4X
Enclosure Material
Aluminum

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 9 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 120 Hz, Enclosure Rating NEMA 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.