Vent Top Venting Kit
Mfr # RTVP-4
Zoro # G7358041
product price: $257.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
DX2 Series, LS Series
Fits Brand
Detroit Radiant
Product Type
Rooftop Vent Package
Overall Length
4 in
Compatible Brand
Detroit Radiant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RTVP-4
Zoro #
G7358041
UPC #
190735193082
Country of Origin
United States
Dimensions
Overall Length
4 in
Details
Item
Rooftop Vent Package
For Use With Mfr. Model Number
DX2 Series, LS Series
Fits Brand
Detroit Radiant
Product Type
Rooftop Vent Package
Compatible Brand
Detroit Radiant
Compatible Manufacturer Part Number
7AA51, 7AA52, 7AR79, 7AR80, 7AR81, 7AR82, 7AR83, 7AR84, 7AR85, 7AR86, 7AR87, 7AR88, 7D837A, 7D838A, 7D839A, 7D840A, 7D841A, 7D842A, 7D843A, 7D844A, 7D845A, 7D846A, 7D847A, 7D848A, 7D849A, 7D851A, 7E256, 7E257, 7E258, 7E259
Compatible Product Type
Tube Heaters
Description
Rooftop Vent Package, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.