Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ventilator Package, 115/230V, 50" dia.

  • Mfr # 65DG87

  • Zoro # G1138320


product price: $3,541.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65DG87
Zoro #
G1138320
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
40 in x 40 in
Dimension D
1 3/4 in
Recommended Damper Size (In.)
35x35
Overall Height
41 3/4 in
Dimension B
50 in
Base Square Size - Roof Ventilators
40" x 40"
Base Height
1.8 in
Wheel Dia.
30 1/2 in
Shaft Dia. Wheel End
1 in
Dimension A
40 in
Overall Dia.
50 in
Dimension C
40 in
Base Length
40 in
Base Width
40 in
Wheel Diameter
30 1/2 in
Housing Length
50 in
Propeller Shaft Diameter
1 in
Housing Width
50 in
Overall Diameter
50 in
Damper Size
27 x 27 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/230V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
6097
Adj. 6 3/8"H Roof Curb Stock No.
3c597
Sones @ 0.125-In. SP @ 5 Ft.
12.7
Sones @ 0.500-In. SP @ 5 Ft.
10.5
Sones @ 0.250-In. SP @ 5 Ft.
11.9
CFM @ 0.500-In. SP
4788
CFM @ 0.125-In. SP
5834
Max. Inlet Temp.
300 Degrees F
Recommended 12 In. Fixed Curb Item No.
2RB81
RPM
1725
Hz
60
Requires
Roof curb for new installations
Bearing Type
Regreasable Pillow Block
Speed Control
No
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX63
Max. Operating Amps
7.0/3.5
Housing Material
Aluminum
Standards
AMCA Sound and Air, UL/cUL 762
Recommended Damper Stock No.
4HX69
Assembled/Unassembled
Unassembled
Max. BHP
0.78
Motor Type
ODP
Speed Controllable
No
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
Phase
1
Includes
NEMA 1 Junction Box
CFM @ 0.250-In. SP
5513
Drive Package Included
Yes
Wheel Material
Aluminum
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 0.750-In. SP
3651
Recommended 8 In. Fixed Curb Item No.
4HX44
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX59
Drive Type
Belt Drive
Maximum Fan Speed
555 RPM
Airflow @ 0.000 in SP
6,097 cfm
Wheel Type
Backward Inclined
Current
7.0/3.5 A
Sound Level
10.0 sones @ 0.750 in SP, 10.5 sones @ 0.500 in SP, 11.2 sones @ 0.375 in SP, 11.9 sones @ 0.250 in SP, 12.7 sones @ 0.125 in SP, 13.4 sones @ 0.000 in SP, 9.9 sones @ 0.625 in SP
Includes Drive Package
Yes
Compatible Speed Control
No
Motor Speed
1,725 RPM
Motor Horsepower
3/4 hp
Exhaust Airflow @ 0.125 in SP
5,834 cfm
Nameplate Voltage
115/230V AC
Maximum Inlet Air Temperature
300 Degrees F
Exhaust Airflow @ 0.500 in SP
4,788 cfm
Includes Motor
Yes
Frequency
60 Hz
Mount Type
Roof Curb
Motor Enclosure
Open Dripproof
High-Efficiency Motor
No
Maximum Static Pressure
3/4 in wc
Exhaust Airflow @ 0.000 in SP
6,097 cfm
Exhaust Airflow @ 0.250 in SP
5,513 cfm
Motor Location
Out of Airstream
Application
Restaurants
Brake Horsepower
77/100 hp
For High-Static Pressure Applications
Yes
Base Shape
Square
For Air Type
Kitchen Air
Housing Material Fabrication
Spun
Assembly
Unassembled
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design

Description

Centrifugal Upblast Roof Exhaust Fan, Application Restaurants, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 6,097 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No, For High-Static Pressure Applications Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.