Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ventilator Package, 208/230/460V, 50" dia.

  • Mfr # 65DG91

  • Zoro # G1138345


product price: $3,627.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65DG91
Zoro #
G1138345
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
40 in x 40 in
Overall Height
41 3/4 in
Dimension B
50 in
Overall Dia.
50 in
Dimension A
40 in
Shaft Dia. Wheel End
1 in
Dimension C
40 in
Base Square Size - Roof Ventilators
40" x 40"
Dimension D
1 3/4 in
Wheel Dia.
30 1/2 in
Base Height
1.8 in
Recommended Damper Size (In.)
35x35
Base Length
40 in
Base Width
40 in
Propeller Shaft Diameter
1 in
Overall Diameter
50 in
Housing Length
50 in
Wheel Diameter
30 1/2 in
Housing Width
50 in
Damper Size
27 x 27 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
6097
Assembled/Unassembled
Unassembled
Adj. 6 3/8"H Roof Curb Stock No.
3c597
Drive Package Included
Yes
CFM @ 0.500-In. SP
4788
CFM @ 0.125-In. SP
5834
Sones @ 0.250-In. SP @ 5 Ft.
11.9
Standards
AMCA Sound and Air, UL/cUL 762
Bearing Type
Regreasable Pillow Block
Housing Material
Aluminum
Max. BHP
0.78
CFM @ 0.250-In. SP
5513
Sones @ 0.125-In. SP @ 5 Ft.
12.7
Phase
3
Wheel Material
Aluminum
Requires
Roof curb for new installations
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
Includes
NEMA 1 Junction Box
CFM @ 0.750-In. SP
3651
Speed Controllable
No
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX63
Recommended Damper Stock No.
4HX69
Motor Type
ODP
Max. Operating Amps
2.8-2.8/1.4
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX59
Speed Control
No
Hz
60
RPM
1725
Recommended 8 In. Fixed Curb Item No.
4HX44
Recommended 12 In. Fixed Curb Item No.
2RB81
Max. Inlet Temp.
300 Degrees F
Sones @ 0.500-In. SP @ 5 Ft.
10.5
Item
Centrifugal Upblast Roof Exhaust Fan
Drive Type
Belt Drive
Airflow @ 0.000 in SP
6,097 cfm
Motor Speed
1,725 RPM
For Air Type
Kitchen Air
Brake Horsepower
77/100 hp
High-Efficiency Motor
No
Compatible Speed Control
No
Maximum Inlet Air Temperature
300 Degrees F
Current
2.5/1.3 A
Motor Horsepower
3/4 hp
Maximum Fan Speed
555 RPM
Assembly
Unassembled
Sound Level
10.0 sones @ 0.750 in SP, 10.5 sones @ 0.500 in SP, 11.2 sones @ 0.375 in SP, 11.9 sones @ 0.250 in SP, 12.7 sones @ 0.125 in SP, 13.4 sones @ 0.000 in SP, 9.9 sones @ 0.625 in SP
Includes Motor
Yes
Application
Restaurants
Wheel Type
Backward Inclined
Motor Location
Out of Airstream
For High-Static Pressure Applications
Yes
Mount Type
Roof Curb
Base Shape
Square
Exhaust Airflow @ 0.500 in SP
4,788 cfm
Nameplate Voltage
208-230/460V AC
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.250 in SP
5,513 cfm
Exhaust Airflow @ 0.125 in SP
5,834 cfm
Includes Drive Package
Yes
Exhaust Airflow @ 0.000 in SP
6,097 cfm
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Housing Material Fabrication
Spun
Frequency
60 Hz
Maximum Static Pressure
3/4 in wc

Description

Centrifugal Upblast Roof Exhaust Fan, Application Restaurants, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 6,097 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.