Zoro Homepage

Venting

  • Mfr # 5ZJU0

  • Zoro # G2691062


product price: $421.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 4DG06 to 4DG45
Material
Steel
Includes
5 in Vent Cap, Flue Deflector Collar, Sealant, Vent Box Assembly
Opening Depth
5 in
Opening Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZJU0
Zoro #
G2691062
UPC #
190735356739
Country of Origin
United States

Dimensions

Opening Depth
5 in
Opening Width
5 in
Outer Diameter
5 in
Vent Diameter
5 in
Vent Size
5 in

Details

Item
Venting
For Use With
Mfr. No. 4DG06 to 4DG45
Material
Steel
Includes
5 in Vent Cap, Flue Deflector Collar, Sealant, Vent Box Assembly
Product Type
Venting For Gas Heaters
Vent Type
Intake/Vent Concentric Y
Compatible Mfr. Model Number
4DG06 to 4DG45
Standards
ETL
Vent Direction
Horizontal or Vertical
Compatible with Product Type
Unit Heaters
Type
Horizontal Concentric

Description

Product Type Venting For Gas Heaters, Compatible with Product Type Unit Heaters, Compatible Grainger Part Number 4DG06 to 4DG45, Compatible Mfr. Model Number 4DG06 to 4DG45, Opening Width 5 in, Opening Depth 5 in, Mounting Type Surface, Vent Direction Horizontal or Vertical, Vent Diameter 5 in, Vent Size 5 in, Vent Type Intake/Vent Concentric Y, Material Steel, Outer Diameter 5 in, Includes 5 in Vent Cap, Flue Deflector Collar, Sealant, Vent Box Assembly, Standards ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.