Zoro Homepage

Vertical Drum Lifter/Dispenser, Manual

  • Mfr # 12R538

  • Zoro # G4301552


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
For Use With
Steel Drums
Drum Capacity
55 gal
Finish
Powder-Coated,Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12R538
Zoro #
G4301552
UPC #
190735384411
Country of Origin
China

Dimensions

Overall Height
44 in
Overall Length
8 in
Overall Width
27 in
For Maximum Drum Diameter
21 3/4 in
For Maximum Drum Height
35 1/2 in

Details

Item
Drum Lifter
Material
Steel
Color
Yellow
For Use With
Steel Drums
Drum Capacity
55 gal
Finish
Powder-Coated,Yellow
Drum Rotation
360 Degrees
Type
Manual
Number of Drums
1
Load Capacity
800 lb
Rotation Angle
360 Degrees
Construction
Steel
Product Type
Lifting Hook
For Drum Material
Metal
Drum Orientation
Vertical
Drum Tilt Control
Manual Tilt
Grip Location
Body
For Drum Capacity
55 gal
Weight Capacity
800 lb

Description

Drum Lifter, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Manual Tilt, Number of Grip Points Not Applicable, For Maximum Drum Diameter 21 3/4 in, For Maximum Drum Height 35 1/2 in, Material Steel, Overall Length 8 in, Weight Capacity 800 lb, For Drum Material Metal, Grip Location Body, For Drum Capacity 55 gal, Product Type Lifting Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.