Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Louver Kits, Gray, 12-15/16" H

  • Mfr # 5ZKC2

  • Zoro # G8474532


product price: $59.79
/ea

Key Features

Material
Steel
Includes
Louvers, Mounting Brackets, Springs
For Use With
Mfr. No. 5PV43
Overall Depth
3 1/8 in
Overall Height
12 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZKC2
Zoro #
G8474532
UPC #
190735357460
Country of Origin
United States

Dimensions

Overall Depth
3 1/8 in
Overall Height
12 15/16 in
Overall Dimensions - H x W x D
12 15/16 in x 14 1/2 in x 3 1/8 in
Overall Width
14 1/2 in

Details

Material
Steel
Item
Hydronic Unit Heater Louver
Includes
Louvers, Mounting Brackets, Springs
For Use With
Mfr. No. 5PV43
Product Type
Vertical Louver Kits
Compatible with Product Type
Unit Heaters
Color
Gray
Compatible Mfr. Model Number
5PV43
Standards
ETL Certified

Description

Product Type Vertical Louver Kits, Compatible Grainger Part Number 5PV43, Material Steel, Color Gray, Overall Height 12 15/16 in, Overall Width 14 1/2 in, Overall Depth 3 1/8 in, Compatible Mfr. Model Number 5PV43, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.