Zoro Homepage

Vertical Louver Kits, Gray, 15-7/16" H

  • Mfr # 5ZKC4

  • Zoro # G8280282


product price: $60.39
/ea

Key Features

Material
Steel
Includes
Louvers, Mounting Brackets, Springs
For Use With
Mfr. No. 5PV47, 5PV48
Width
1 3/8 in
Overall Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZKC4
Zoro #
G8280282
UPC #
190735357484
Country of Origin
United States

Dimensions

Width
1 3/8 in
Overall Width
17 in
Overall Dimensions - H x W x D
15 7/16 in x 17 in x 3 1/8 in
Overall Height
15 7/16 in
Overall Depth
3 1/8 in

Details

Material
Steel
Includes
Louvers, Mounting Brackets, Springs
For Use With
Mfr. No. 5PV47, 5PV48
Item
Hydronic Unit Heater Louver
Compatible with Product Type
Unit Heaters
Compatible Mfr. Model Number
5PV47, 5PV48
Color
Gray
Product Type
Vertical Louver Kits
Standards
ETL Certified

Description

Product Type Vertical Louver Kits, Compatible Grainger Part Number 5PV47, 5PV48, Material Steel, Color Gray, Overall Height 15 7/16 in, Overall Width 17 in, Overall Depth 3 1/8 in, Compatible Mfr. Model Number 5PV47, 5PV48, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.