Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Louver Kits, Gray, 21-11/16" H

  • Mfr # 5ZKD2

  • Zoro # G8395082


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Louvers, Mounting Brackets, Springs
For Use With
Mfr. No. 5PV29, 5PV30
Color
Gray
Compatible with Product Type
Unit Heaters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZKD2
Zoro #
G8395082
UPC #
190735357569
Country of Origin
United States

Dimensions

Overall Dimensions - H x W x D
21 11/16 in x 23 1/4 in x 3 5/8 in
Overall Height
21 11/16 in
Overall Depth
3 5/8 in
Overall Width
23 1/4 in

Details

Material
Steel
Includes
Louvers, Mounting Brackets, Springs
Item
Hydronic Unit Heater Louver
For Use With
Mfr. No. 5PV29, 5PV30
Color
Gray
Compatible with Product Type
Unit Heaters
Compatible Mfr. Model Number
5PV29, 5PV30
Product Type
Vertical Louver Kits
Standards
ETL Certified

Description

Product Type Vertical Louver Kits, Compatible Grainger Part Number 5PV29, 5PV30, Material Steel, Color Gray, Overall Height 21 11/16 in, Overall Width 23 1/4 in, Overall Depth 3 5/8 in, Compatible Mfr. Model Number 5PV29, 5PV30, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.