Zoro Homepage

Vertical Louver Kits, Gray, 22-15/16" H

  • Mfr # 5ZKD3

  • Zoro # G7928916


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Louvers, Mounting Brackets, Springs
For Use With
Mfr. No. 5PV32, 5PV33
Overall Height
22 15/16 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZKD3
Zoro #
G7928916
UPC #
190735357576
Country of Origin
United States

Dimensions

Overall Height
22 15/16 in
Overall Depth
3 5/8 in
Overall Width
24 1/2 in
Overall Dimensions - H x W x D
22 15/16 in x 24 1/2 in x 3 5/8 in

Details

Material
Steel
Item
Hydronic Unit Heater Louver
Includes
Louvers, Mounting Brackets, Springs
For Use With
Mfr. No. 5PV32, 5PV33
Color
Gray
Standards
ETL Certified
Compatible with Product Type
Unit Heaters
Compatible Mfr. Model Number
5PV32, 5PV33
Product Type
Vertical Louver Kits

Description

Product Type Vertical Louver Kits, Compatible Grainger Part Number 5PV32, 5PV33, Material Steel, Color Gray, Overall Height 22 15/16 in, Overall Width 24 1/2 in, Overall Depth 3 5/8 in, Compatible Mfr. Model Number 5PV32, 5PV33, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.