Zoro Homepage

Vertical Louver Kits, Gray, 24-3/16" H

  • Mfr # 5ZKD5

  • Zoro # G8040724


product price: $93.09
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Louvers, Mounting Brackets, Springs
For Use With
Mfr. No. 4NHG4, 1EBC1
Standards
ETL Certified
Compatible Mfr. Model Number
1EBC1, 4NHG4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZKD5
Zoro #
G8040724
UPC #
190735357590
Country of Origin
United States

Dimensions

Overall Dimensions - H x W x D
24 3/16 in x 27 3/4 in x 3 5/8 in
Overall Depth
3 5/8 in
Overall Width
27 3/4 in
Overall Height
24 3/16 in

Details

Material
Steel
Includes
Louvers, Mounting Brackets, Springs
For Use With
Mfr. No. 4NHG4, 1EBC1
Item
Hydronic Unit Heater Louver
Standards
ETL Certified
Compatible Mfr. Model Number
1EBC1, 4NHG4
Product Type
Vertical Louver Kits
Color
Gray
Compatible with Product Type
Unit Heaters

Description

Product Type Vertical Louver Kits, Compatible Grainger Part Number 1EBC1, 4NHG4, Material Steel, Color Gray, Overall Height 24 3/16 in, Overall Width 27 3/4 in, Overall Depth 3 5/8 in, Compatible Mfr. Model Number 1EBC1, 4NHG4, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.